Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
1 m (3.3 ft.) USB C to Lightning Cable - Apple MFi Certified - White
By StarTech.com
Order Code:
ZT1089486S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/1-m-3-3-ft-usb-c-to-lightning-cable-apple-mfi-certified-white/p/ZT1089486S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
1 m (3.3 ft.) USB C to Lightning Cable - White
Specifications
Specifications for 1 m (3.3 ft.) USB C to Lightning Cable - Apple MFi Certified - White
Weight
25kg
Width
12mm
Height
6.2mm
Colour
White
Length
1000mm
MFR Part No.
RUSBCLTMM1MW
Cable Length
1 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome