Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
1m USB-C Charging Cable with 60W PD
By Startech
Order Code:
ZT5354547S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.96
4%
10 - 19
£7.63
8%
20 - 49
£7.30
12%
50 +
£6.96
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/1m-usb-c-charging-cable-with-60w-pd/p/ZT5354547S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
StarTech.com 1m USB-C Charging Cable with 60W 3A Power Delivery
Tags:
#BulkDiscount
Specifications
Specifications for 1m USB-C Charging Cable with 60W PD
Product Type
External Computer Cables
Connector Style
Straight
Cable Jacket
TPE
Cable Length
1m
Colour
Black
Weight
24g
Connector Plating
Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome