Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
1m USB-C to Lightning Angled Cable Black
By StarTech.com
Order Code:
ZT3527323S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/1m-usb-c-to-lightning-angled-cable-black/p/ZT3527323S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
StarTech.com 1m USB C to Lightning Angled Black Cable
Specifications
Specifications for 1m USB-C to Lightning Angled Cable Black
Connector Plating
Gold & Nickel
Form
Lightning Cable
Weight
25.8g
Cable Jacket
TPE
Cable Length
1m
Connector Style
Angled
Product Type
External Computer Cables
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome