1m USBC to Lightning Cable Durable Black

Order Code: ZT1537083S

£20.99 Inc VAT (20%)


Description

1m USBC to Lightning Cable Durable Black This 1 m (3 ft.)†black USB C†to Lightning cable withstands the daily demands of charging and syncing your†iPad, iPhone or other mobile devices featuring the Lightning connector. Tested to endure strenuous wear and tear and winter and summer in-car use, the strong and rugged cable is a must-have for both business and consumer applications.†

Built for Daily Use
The durable USB C to Lightning cable has aramid fibre reinforcement that shelters it from the stress of frequent bends and twists. This also lets the heavy duty cable flex without over-stretching and strengthens the core of the cable.†

Flexible Strain Relief
The reinforced cable is constructed to prevent the connector from separating from the jacket. The extra-long strain relief moulding is tested to withstand over 10,000+ bend cycles at a 180∞ angle. Plus, the improved inner moulding resists cracking and reduces cable damage.

Note: DuPont™ and KevlarÆ are trademarks or registered trademarks of E.I. du Pont de Nemours and Company.†

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1m USBC to Lightning Cable Durable Black
  • Weight
    27g
  • Cable Length
    1m
  • Cable Jacket
    TPE
  • Colour
    Black
  • Form
    Lightning Cable
  • Type
    External Computer Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome