1m White USB C to Lightning Cable

Order Code: ZT1537091S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

1m White USB C to Lightning Cable This 1 m (3 ft.)†white USB C†to Lightning cable withstands the daily demands of charging and syncing your†iPad, iPhone or other mobile devices featuring the Lightning connector. Tested to endure strenuous wear and tear and winter and summer in-car use, the strong and rugged cable is a must-have for both business and consumer applications.†

Built for Daily Use
The durable USB C to Lightning cable has aramid fibre reinforcement that shelters it from the stress of frequent bends and twists. This also lets the heavy duty cable flex without over-stretching and strengthens the core of the cable.†

RUSBCLTMM1MW is an Apple MFi certified Lightning cable backed by a StarTech.com 2-year warranty.

Note: DuPont™ and KevlarÆ are trademarks or registered trademarks of E.I. du Pont de Nemours and Company.†

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1m White USB C to Lightning Cable
  • Weight
    25g
  • Cable Jacket
    TPE
  • Colour
    White
  • Cable Length
    1m
  • Type
    External Computer Cables
  • Form
    Lightning Cable
  • Connector Style
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome