2m Long MFi Lightning to USB Cable

Order Code: ZT1538895S

£19.99 Inc VAT (20%)


Description

Startech 2m Long Apple MFi Lightning to USB Cable The USBLT2MB 2m Black Lightning to USB Cable for iPhone, iPod, and iPad provides a reliable solution for charging and syncing your newer generation Apple� mobile devices with your PC or Mac� computer, through an available USB port. This longer Lightning USB cable offers 2-meters in cable length to overcome distance restrictions while still providing full charging power. Plus, the reversible 8-pin Lightning connector can be plugged into your iOS-enabled device with either side facing up, meaning there is no wrong way of inserting the cable into the device. This durable cable is Apple MFi certified and backed by StarTech. com's 2-year Warranty to ensure dependable performance.

See full description
Specifications for 2m Long MFi Lightning to USB Cable
  • Form
    Lightning Cable
  • Cable Length
    2m
  • Type
    External Computer Cables
  • Colour
    Black
  • Cable Jacket
    PVC
  • Connector Style
    Straight
  • Weight
    66g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome