3m Black Apple Lightning Cable

Order Code: ZT1538865S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Startech 3m Black Apple Lightning Cable The USBLT3MB 10ft/3m Black Lightning to USB Cable for iPhone, iPod and iPad is coloured to suit your black mobile devices and enables long-range syncing and charging of your Lightning-enabled mobile digital devices making it ideal for people on the move who need to access their device while its charging. The cable features heavy gauge (20 AWG) wire for overcoming distance restrictions and allowing for full charging power at a distance of up to 3m, with no loss of charge time. The reversible 8-pin Lightning connector can be plugged into your iOS-enabled device with either side facing up, meaning there is no wrong way of inserting the cable into the device. This durable cable is Apple MFi certified and backed by StarTech. com's 2-year Warranty to ensure dependable performance.

See full description
Specifications for 3m Black Apple Lightning Cable
  • Form
    Lightning Cable
  • Type
    External Computer Cables
  • Colour
    Black
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome