Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
3m USB-C Charging Cable USB-IF Certified
By Startech
Order Code:
ZT5359662S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/3m-usb-c-charging-cable-usb-if-certified/p/ZT5359662S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
Startech.com 3M USB-C Charging Cable USB-IF Certified
Specifications
Specifications for 3m USB-C Charging Cable USB-IF Certified
Product Type
External Computer Cables
Weight
148g
Cable Length
3m
Colour
Black
Cable Jacket
TPE
Connector Plating
Nickel
Connector Style
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome