Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
4m USB-C Charging Cable USB-IF Certified
By Startech
Order Code:
ZT5359709S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/4m-usb-c-charging-cable-usb-if-certified/p/ZT5359709S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
Startech.com 4M USB-C Charging Cable USB-IF Certified 240W PD
Specifications
Specifications for 4m USB-C Charging Cable USB-IF Certified
Product Type
External Computer Cables
Colour
Black
Weight
169g
Cable Jacket
TPE
Connector Plating
Nickel
Cable Length
4m
Connector Style
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome