Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
ACR SD5700T Thunderbolt 4 4K Dock
By Kensington
Order Code:
ZT1125939S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/acr-sd5700t-thunderbolt-4-4k-dock/p/ZT1125939S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
SD5700T Thunderbolt 4 4K Dock
Specifications
Specifications for ACR SD5700T Thunderbolt 4 4K Dock
Depth
75mm
Height
30mm
Width
195mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome