Apple Lightning to USB Type-C Charge + Sync Cable 1m White

Apple Lightning to USB Type-C Charge + Sync Cable 1m White

Order Code: ZT5695961S

£6.99 Inc VAT (20%)


Description

Crafted with precision, our Apple Lightning to USB Type-C Cable is specifically designed to seamlessly integrate with Apple devices. Perfect for a variety of applications, this cable serves as the ideal accessory for individuals seeking dependable and efficient charging and syncing experiences. Each of our cables is Apple MFi certified and meticulously engineered to meet the most stringent standards in charging and syncing technology.
• Apple MFi Certified: Our cable carries the Apple MFi certification, ensuring optimal performance and compatibility with a range of Apple devices
• Latest C94 for Fast Charging: Equipped with the latest C94 chipset, our cable enables fast charging capabilities of up to 30W, providing a swift and efficient power supply to your Apple devices
• High-Speed Syncing: With data transfer rate of up to 480MBit/s, our cable facilitates quick and reliable syncing of data between your Apple devices and other compatible devices
• Durable and Flexible Design: Crafted with a durable and flexible design, the cable is engineered to withstand daily wear and tear, offering long-lasting performance and protection
• Versatile Compatibility: Tailored specifically for Apple devices, our cable ensures versatile compatibility, seamlessly connecting your iPhone, iPad, or iPod to your USB Type-C enabled devices
• Optimal length: With a length of 1.0 meter, our cable offers flexibility in use and allows you to conveniently connect your devices
• White version

See full description
Specifications for Apple Lightning to USB Type-C Charge + Sync Cable 1m White
  • Cable Length
    1m
  • Colour
    White