Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
Cables Dual USB-A Car Charger 12W X2 Black
By Belkin
Order Code:
ZT1112812S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.71
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/cables-dual-usb-a-car-charger-12w-x2-black/p/ZT1112812S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
Dual USB-A Car Charger 12W X2 Black
Tags:
#BulkDiscount
Specifications
Specifications for Cables Dual USB-A Car Charger 12W X2 Black
Type
Battery Chargers
Connections
USB-A
Number of Charging Sockets
2
For Use With
Mobile Devices
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome