Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
Car/Auto Charger Usb-C Mini-
By Manhattan
Order Code:
ZT1558416S
£9.99
each
Inc VAT (20%)
£119.88 minimum order value
Quantity
Price
Discount
1 - 19
£9.99
0%
20 - 49
£9.39
6%
50 +
£8.79
12%
12
Add to basket
Minimum order quantity: 12.
Get it by
Mon, 30th Dec
In Stock
GBP
119.88
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/car-auto-charger-usb-c-mini/p/ZT1558416S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
Car/Auto Charger Usb-C Mini- Power Delivery To 30w Fold Ring
Tags:
#BulkDiscount
Specifications
Specifications for Car/Auto Charger Usb-C Mini-
Output Current
3000 mA
Height
21mm
Weight
20g
Depth
39mm
Input Voltage
12 - 24V
Width
21mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome