Charge and Sync Cable USB 2.0 to Apple Lightning MRCS137

Order Code: ZT1550090S

£7.99 Inc VAT (20%)


Description

This charge and sync cable with USB to Apple lightning is ideal for charging and synchronizing files between a computer and an iPhone, iPad or iPod with lightning port.
USB 2.0 charge and sync cable in black
Nickel plated connectors
Connector A: USB 2.0 connector AM
Connector B: Apple lightning plug, 8-pin
Round cable shape measuring 1.0m long
For iPhone, iPad or iPod with lightning port
Apple Mfi certified
USB 2.0 high speed data transfer rate up to 480 Mbits

See full description
Specifications for Charge and Sync Cable USB 2.0 to Apple Lightning MRCS137
  • Weight
    0.05kg
  • MFR Part No.
    REV11316
  • Cable Length
    1 M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome