Complete Lightning to USB Cable, 1m, White

Order Code: ZT1107930S

£15.99 Inc VAT (20%)


Description

Leitz Complete Lightning to USB Cable, 1 m. Cable length: 1 m, Connector 1: Lightning, Connector 2: USB A. Weight: 30 g. Quantity per pack: 1 pc (s) , Package width: 25 mm, Package depth: 160 mm

Specifications for Complete Lightning to USB Cable, 1m, White
  • Weight
    30g
  • Cable Length
    1 M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome