Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
Dual USB-A Wall Charger 12W White
By Belkin
Order Code:
ZT3527337S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/dual-usb-a-wall-charger-12w-white/p/ZT3527337S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
Belkin Dual USB A Wall Charger 12W White
Specifications
Specifications for Dual USB-A Wall Charger 12W White
For Use With
Mobile Devices
Power (W)
24W
Product Type
Battery Chargers
Number of Charging Sockets
2
Colour
White
Connections
USB-A
Power Source
Mains
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome