Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Micro-USB, Type-C & Lightning Charging Cables
Powerline Select USB Lightning
By Anker
Order Code:
ZT3582837S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/micro-usb-type-c-and-lightning-charging-cables/powerline-select-usb-lightning/p/ZT3582837S
Add to quotation
View all Micro-USB, Type-C & Lightning Charging Cables
Description
Anker ANKER POWERLINE SELECT USB LIGHTNING - A8012H12
Tags:
#BulkDiscount
Specifications
Specifications for Powerline Select USB Lightning
Connector Style
Straight
Type
External Computer Cables
Form
USB Cable
Colour
Black
Cable Type
Braided
Cable Length
910mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome