0
1
2
3
4
5

Ckmova Vocal X V1 Ultra Compact 2.4GHZ Dual Channel Wireless Microphone System 1x Transmitter 1 X Receiver Kit

Order Code: ZT3949522S

£124.99 Inc VAT (20%)


Description

MAPLIN SKU: MAP697 Barcode: 5055189040212 MPN: 796PAM

Features
2.4GHZ Dual Channel Wireless Microphone
Includes one Transmitter and one Receiver and one lavalier microphone
Record at up to 100m range
OLED displays on both receiver and transmitter
Mono and Stereo Output Mode Switchable
The Maplin CKMOVA VOCAL X V1 Ultra Compact 2.4GHZ Dual Channel Wireless Microphone System includes one Transmitter and one Receiver. Record at up to 100m range with the microphone optimised for extremely stable operation in dense RF environments. Features broadcast quality, smooth recording without staccato for less than 5ms latency. Dual channel receiver for camera, mobile devices, computer, mixers etc.

OLED displays on both receiver and transmitter show signal, power, volume level and other easy to read display functions on work status. Both receiver and transmitter have a long battery life of up to 10 hours with Type-C charging ports.

Fast and Convenient Audio Pairing
Pairing buttons on both transmitter and receiver makes the pairing process quick and simple.

Mono and Stereo Output Mode Switchable
Option to record each channel combined or separately for flexibility in post production.

3.5mm Headphone Real-Time Monitor
Ensure the microphone is recording clearly and working properly.

Mic Input and Line Input Mode Switchable
With Mic and Line input options on the transmitter, it is available for different recording scenarios.

Internal and External Mic Mode Switchable
Two microphone recording methods deliver users with wide options.

Unique Anti-loose Built-in Mic Furry Windscreen Design
Convenient for outdoor, windy environments. Flexible assembly of furry windscreen.

Two-Way Mute and Volume Control
Flexibly and completely control the whole microphone system with mute function and volume control on both transmitter and receiver separately.

Transmission Type: Digital 2.4GHZ
Frequency Response: 20Hz-20KHz
Sample Rate/Resolution: 32KHz/24 Bit
RF Output Power: 10mW
Mic Polar Pattern: Omnidirectional
Power: Built-in Li-ion battery, 600 mAh
Transmitter/Receiver Dimensions: 56x38x17mm
Transmitter/Receiver Weight: 30g

Box Contents
Vocal X TX Transmitter x1
Vocal X RX Receiver x1
AC-VM1 Lavalier Microphone x1
AC-TRS 3.5mm TRS-TRRS cable x1
AC-TTS 3.5mm TRS-TRS cable x1
FW-6 Built in Mic Furry Windscreen x1
Type-C Charging Cable x2
Storage Bag x1
User Manual

See full description
Specifications for Ckmova Vocal X V1 Ultra Compact 2.4GHZ Dual Channel Wireless Microphone System 1x Transmitter 1 X Receiver Kit
  • Battery Life
    Up to 10 hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome