DM-E100 Stereo Microphone For EOS

Order Code: ZT3292065S

£109.99 Inc VAT (20%)


Description

Take your movies to a brand-new level with thanks to a small and practical microphone offering stereo sound and low noise. Small microphone big sound Add crystal clear stereo sound to your movies using this high-quality lightweight microphone that plugs direct into a compatible Canon camera. Capture crystal clear sound with reduced noise Thanks to an electret condenser design boasting 120 unidirectional stereo sound down to -40dB sensitivity, great quality audio is easy to achieve. Easy to use with a plug and play design With power coming directly from the 3.5mm audio jack, the microphone does not require a battery and is always ready the moment the camera is turned on. Lightweight, pocket-sized design Weighing just 64g and no bigger than the palm of your hand, the microphone barely adds any extra weight to your camera and slips easily into a pocket or camera bag. Worry-free sound recording The microphone is designed to offer you the easiest route to high quality recording with a secure hot shoe mount that secures the microphone to the camera. Works with compatible Canon cameras The microphone works with the EOS 200D, 250D, 800D, 77D, 80D, 90D, M50 and M6 Mark II as well as PowerShot G7 X Mark III. Please check your camera is compatible.

See full description
Specifications for DM-E100 Stereo Microphone For EOS
  • Weight
    64g
  • Product Type
    Stereo Microphone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome