Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Microphones
GXT 234P Yunix USB Purple Microphone
By Trust
Order Code:
ZT5359649S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/microphones/gxt-234p-yunix-usb-purple-microphone/p/ZT5359649S
Add to quotation
View all Microphones
Description
Trust GXT 234P Yunix USB Purple Microphone
Specifications
Technical Information
Specifications for GXT 234P Yunix USB Purple Microphone
Product Type
Games Consoles & Controllers
Function
Modular Microphone
Style
Indoor Desktop
Colour
Purple
Dimensions (W x D x H)
55x55x108mm
Wired/Wireless
Wired
Connection
3.2mm/USB-A
Weight
216g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome