Lavalier Usb Microphone Omnidirectional Electret Condenser with 3.5mm Audio Socket

Order Code: ZT3291600S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

Speak naturally and sound professional with the ProSound Lavalier Clip On Lapel Omnidirectional USB Microphone with 3.5mm Female Socket Blending in with your clothing, this hands free lapel microphone is small and unobtrusive with a quick clip on attachment perfect for any interview. Built with a Realtek sound card, an omnidirectional pickup pattern and noise cancellation chip, you can ensure your recording is clear and accurate in all environments. Perfect for almost all audio and video recording needs, the plug and play USB jack allows you to connect to all major PC and Mac computers/laptops and a 3.5mm jack output for connectivity to your headphones, headset, speakers. Includes an extended 2m cable cord for increased working flexibility. Ideal for the following applications: Conference calls on Zoom, Teams, Google Hangouts, Skype, Facetime, WhatsApp and more Interviews and general video recordings broadcast on YouTube, Facebook, Instagram and more Other uses include teaching, speeches, events planning and singing performances. Features Sensitivity: -30dB +/-3dB Polar pattern: omnidirectional Impedance: 1K Ohm +/-30%@1kHz Sensitivity range: within -3dB at 1V Operating voltage: 5V Frequency response: 50Hz-18KHz Signal/noise ratio: 74dB Cable length: 2m Sampling rate supported: 48KHz, 16bit Connector: Standard USB (Plug-and-play for PC and Macbook)

See full description
Specifications for Lavalier Usb Microphone Omnidirectional Electret Condenser with 3.5mm Audio Socket
  • Cable Length
    2m