0
1
2
3
4

Maono USB-C Desk Top Condenser Omnidirectional Dual Polar Cardioid Microphone

Order Code: ZT3949517S

£72.99 Inc VAT (20%)


Description

PROSOUND SKU: MAP699 Barcode: 5055189040243 MPN: 996PAM

Features
Studio quality USB-C Desktop Microphone
Switchable Omni-directional & Cardioid Polar Pattern
Volume control allows easy input level adjustment
3.5mm Audio TRS Headphone Output Jack
Dual 14mm Diameter Condenser Microphone Core
Supplied with 1m USB-C to USB-A cable
No drivers needed just plug and play
This ProSound Maono USB-C Desk Top Condenser Omnidirectional Dual Polar Cardioid Microphone comes with a 3.5mm Audio TRS headphone jack that allows you to listen to what you're recording. The Microphone's volume control allows easy input level adjustment, which is particularly good for video voice-overs, podcasts, YouTube video, Skype conferences, VOIP calls and so on.

Sturdy, durability metal construction USB microphone for computer with detachable solid desktop stand ensures secure and easily portable table top use.

With its driver-free and plug-and-play design, installing USB microphone is a breeze. This USB desktop podcast microphone is compatible with Windows and Mac. It is a perfect computer microphone for record music, computer singing, podcast, gaming and more.

The microphone is equipped with dual mode switch for Omni-Directional and Cardioid Polar Pattern. It makes you feel ease and convenient to choose a suitable recording mode according to the circumstance.

Includes 1m USB-C to USB-A cable

See full description
Specifications for Maono USB-C Desk Top Condenser Omnidirectional Dual Polar Cardioid Microphone
  • Product Type
    Microphone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome