Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Microphones
Primo Chat Headset for PC and Laptop 3.5mm Plug Contion 1.8m Cable Length In Line Volume Control Adjustable Sensitive Microphone
By Trust
Order Code:
ZT1538534S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/microphones/primo-chat-headset-for-pc-and-laptop-3-5mm-plug-contion-1-8m-cable-length-in-line-volume-control-adjustable-sensitive-microphone/p/ZT1538534S
Add to quotation
View all Microphones
Description
0
Specifications
Technical Information
Specifications for Primo Chat Headset for PC and Laptop 3.5mm Plug Contion 1.8m Cable Length In Line Volume Control Adjustable Sensitive Microphone
Warranty
1 Year Warranty
Colour
Black
Weight
48g
Style
Double Sided
Type
Headsets & Microphones
Form
On Ear Headset
Cable Length
1.8m
Connection
3.5mm Jack
Microphone
Yes
Function
PC Headphones