Rechargeable Megaphone with USB and Sd, Looper and Bluetooth 15w

Order Code: ZT3418018S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Portable 15W rechargeable megaphone with inbuilt audio player and 240 second loop recorder.Manufactured from impact resistant ABS material with a folding handle and wrist strap.Powered by a removable 18650 Lithium-ion battery which can be recharged using the supplied USB to DC lead from a standard USB charger.At the upper rear of the unit is a microphone, operated by a push-to-talk/power button on the rear panel along with a switchable siren function for alerts.Top mounted USB and microSD ports allow media containing mp3 files to be connected and played back through the megaphone.Loop recording function allows the user to record a message up to 4 minutes long and continuously replay it through the megaphone.Inbuilt Bluetooth receiver enables wireless connection to a smart phone for playback of audio files or as a remote microphone via various available Bluetooth Microphone apps.

See full description
Specifications for Rechargeable Megaphone with USB and Sd, Looper and Bluetooth 15w
  • Product Type
    Rechargeable Megaphone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome