Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Microphones
Relay TRS 230VUC 2CO 6A 230V Screw Connection
By Weidmuller
Order Code:
ZT5041490S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/microphones/relay-trs-230vuc-2co-6a-230v-screw-connection/p/ZT5041490S
Add to quotation
View all Microphones
Description
Weidmuller RELAY TRS 230VUC 2CO 6A 230V SCREW CONNECTION Micro Series (Digital) (E532) 1122820000
Specifications
Specifications for Relay TRS 230VUC 2CO 6A 230V Screw Connection
Depth
88mm
Height
90mm
Width
6.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome