Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Microphones
Relay TRS 230VUC 2CO 8A 230V Screw Connection
By Weidmuller
Order Code:
ZT5041646S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/computers-and-electronics/microphones/relay-trs-230vuc-2co-8a-230v-screw-connection/p/ZT5041646S
Add to quotation
View all Microphones
Description
Weidmuller RELAY TRS 230VUC 2CO 8A 230V SCREW CONNECTION Micro Series (Digital) (E532) 1123540000
Specifications
Specifications for Relay TRS 230VUC 2CO 8A 230V Screw Connection
Height
90mm
Width
12.8mm
Depth
88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome