USB-C Desktop Condenser Cardioid Omnidirectional Microphone with Headphone Jack 230OAM

Order Code: ZT3290888S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£60.447%


Description

This Maono USB-C Desktop Condenser Cardioid Omnidirectional Microphone comes with a 3.5mm headphone jack that allows you to listen to what you're recording. The Microphone's volume control allows easy input level adjustment, which is particularly good for video voiceovers, podcasts, YouTube video, Skype conferences, VOIP calls and so on. Sturdy, durability metal construction USB microphone for computer with detachable solid desktop stand ensures secure and easily portable table top use. With its driver-free and plug-and-play design, installing USB microphone is a breeze. This USB desktop podcast microphone is compatible with Windows and Mac. It is a perfect computer microphone for record music, computer singing, podcast, gaming and more. The microphone is equipped with dual mode switch for Omni-Directional and Cardioid Polar Pattern. It makes you feel ease and convenient to choose a suitable recording mode according to the circumstance. Includes 1m USB-C to USB-A cable

See full description
Specifications for USB-C Desktop Condenser Cardioid Omnidirectional Microphone with Headphone Jack 230OAM
  • Type
    Desktop Condenser