USB Professional Cardioid Microphone with Boom Arm Kit 24Bit

Order Code: ZT3290904S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

This Maono USB Cardioid Microphone with Boom Arm Shock Mount was designed with a professional sound chipset which lets the USB condenser microphone hold a high-resolution sampling rate of up to 192KHz/24bit. It provides you with excellent sound quality. The flat frequency response of 20Hz-20kHz is perfect for project/home-studio, podcasting, gaming, online chatting. It perfectly reproduces your sound. The microphone has a cardioid polar pattern designed to reduce pickup of sounds from the sides, improving the isolation of desired sound source for a clearer and more realistic sound. Included is a 3.5mm headphone jack to monitor the microphone input in real time. Its perfect for live streaming, music/video recording, youtube, google voice search and desktop recording. One-touch mute/unmute your microphone with built-in LED Indicator lights to tell you the working status. The microphone gain adjusts knob will help you quickly adjust the sensitivity of mic to reach a perfect voice. The microphone has a USB data port, easy to connect with computers. No need extra driver software, and no need for an external sound card. Simply select USB mic as default input in your software settings. Double shielding USB cable reduces interference. Compatible with Windows and Mac OS. The arms stand and shock mount made of aluminium alloy to fully protect the microphone. Pop filter and windscreen cap can lower wind and saliva interference and make your voice clearer. The USB microphone kit includes: 1x condenser microphone, 1x adjustable sturdy arm, 1x desk mount clamp, 1x metal shock mount, 1x pop filter, 1x windscreen cap, 1x USB-B to USB-A cable, and 1x manual instruction.

See full description
Specifications for USB Professional Cardioid Microphone with Boom Arm Kit 24Bit
  • Material
    Aluminium Alloy