Vlogger Kit 1 with Portable Mid Size Tripod, iPad/iPhone Holder, Led Ring Light & Shotgun Microphone

Order Code: ZT3291863S

£129.99 Inc VAT (20%)

Currently unavailable

Description

This Vlogger kit includes everything to get going. A Shotgun Microphone for your camera, Mid Sized Tripod to keep your footage steady, an LED Ring light to perfectly illuminate your subject and a tablet holder to check what you're recording. The ProSound Shotgun Super Cardioid Condenser On-Camera Video Microphone is a compact shotgun mic built for cameras with a lighting shoe mount and an external mic input. Designed with a highly directional super-cardioid polar pattern and smooth off-axis response, ensuring great sound quality and maximum side noise rejection. Weighing just 68g, this lightweight 203mm mic is far easier to handle on set than other shotgun mics and its conformal coating ensures superior performance in adverse weather conditions. Ideal for Vloggers, YouTubers and Street-interviewers that are looking for a more portable and lightweight rig that delivers great audio in all applications. The Ulanzi VL64 LED Vlog Selfie Ring Light is an ideal solution for any photographer or videographer looking to shoot even face footage in the dark, indoors or outdoors. Easily mount the light to your camera or phone holder using the cold shoe attachment or mount to a tripod using the 1/4" screw and you're good to go! Designed with an additional cold shoe attachment for mounting an external microphone for improved sound quality. Thanks to the compact size of the ring lamp (15cmx3.3cm) you can carry the light wherever you go. Powered by a built-in 3.7V 2000mAh lithium Ion battery, you can use the lamp up to 80 minutes at full charge. On the upper side of the light there is a USB-C connection for charging with four LED lights which show how much power is remaining. The ring lamp contains 64 LEDs, with 3 colour options: warm light, soft light or white light, ranging from 3200K to 5600K. The 3D curved diffuser avoids dazzling effects, upgrading light perception for a more delicate light source. The light will highlight your face during video calls, streaming or pre-recorded filming, making this light ideal for interviews, vlogs and more.

See full description
Specifications for Vlogger Kit 1 with Portable Mid Size Tripod, iPad/iPhone Holder, Led Ring Light & Shotgun Microphone
  • Length
    203mm
  • Product Type
    Vlogger Kit
  • Weight
    68g