Webcam Full Hd 1080P Auto Focus Usb-A Built In Microphone & Tripod Mount

Webcam Full Hd 1080P Auto Focus Usb-A Built In Microphone & Tripod Mount

Order Code: ZT3292759SCopy

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Currently unavailable

Description

Keep in touch with friends, family and colleagues wherever you are and wherever they are with this PRAKTICA Full HD Auto Focus USB-A Webcam with Built-in Microphone & Tripod Mount The Full HD 1920x1080 resolution and Autofocus feature mean your picture will be crystal clear and the built-in microphone adds convenience and saves space. Easily attach to the top of a monitor or tripod and the lens cover adds just that extra bit of security. The Web camera is simple to use, just plug into your USB port and away you go, no drivers required. Its clever design sits on the top of your monitor and you can rotate the camera to get the perfect view. Suitable for video conferencing, networking, online teaching and webcasts. Dimensions: 70x50.7x44mm. 1.4m USB-A Cable Compatible with: Windows 2000/XP/XP2/Vista/Win7/Win8/Win10/Mac OS/Linux. Microsoft Teams, Skype, Lync, Zoom, Google Hangouts and all other web video conferencing services.

See full description
Specifications for Webcam Full Hd 1080P Auto Focus Usb-A Built In Microphone & Tripod Mount
  • Cable Length
    1.4m
  • Product Type
    Webcams
  • Resolution
    1920x1080