Webcam Hd Usb-A with Built In Noise Reduction Microphone

Order Code: ZT3292754S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Keep in touch with friends, family and colleagues wherever you are and wherever they are with this PRAKTICA High Definition USB-A Webcam with Built-in Noise Reduction Microphone. The HD resolution ensures your picture will be crystal clear and the built in microphone adds crisp audio for a perfect experience. The Web camera is simple to use, just plug the required jack plugs and away you go with no drivers required. Its clever design sits on the top of your monitor and you can adjust the camera on its vertical axis to get the perfect view. Suitable for video conferencing, networking, online teaching and webcasts with Laptops and PC's Specifications Driver type: USB plug and play Photo format: Bmp/jpg Sensor type: CMOS Resolution: 1280x720 Connection: USB-A Built-in: Sound absorbing and noise-reducing microphone Contrast optimisation engine: Contrast balance Focusing range: 20mm + VM engine: 180M/BMP high speed processor Compatible with: Microsoft Teams, Skype, Lync, Zoom, Google Hangouts Facetime and all other web video conferencing services.

See full description
Specifications for Webcam Hd Usb-A with Built In Noise Reduction Microphone
  • Connection
    USB-A
  • Resolution
    1280x720
  • Product Type
    Webcam