Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
PROSOUND SKU: MAP652 Barcode: 5055189039957 MPN: 256PAM
Features
Wireless microphone
Highly sensitive for crystal clear reception
Long range of 20m
Lightning connector
Ideal for streaming, interviews or vlogging on YouTube, Facebook or TikTok
The ProSound Wireless Microphone and Lightning Connector Receiver for iPhone is a wireless lavalier microphone that clips onto your collar. Simply plug the receiver port into your device and it will automatically connect. Plug and play, no app required.
The microphone is highly sensitive for crystal clear reception. Sound can be captured at a range of 20m, helping you record or shoot video clearly from a distance.
The Lightning connector makes this microphone compatible with iOS devices and is ideal for Streaming, interviews or vlogging on YouTube, Facebook or TikTok.