Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Mobile Computers & Accessories
Counter Lit Display 6 Sections
By Exacompta
Order Code:
ZT4781581S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-computers-and-accessories/counter-lit-display-6-sections/p/ZT4781581S
Add to quotation
View all Mobile Computers & Accessories
Description
Exacompta Counter Literature Display 6 Sections A4 Clear - 60558D
Specifications
Specifications for Counter Lit Display 6 Sections
Type
Literature Displays
Product Type
Desktop Display Unit
Weight
2.68kg
Material
Polystyrene
Colour
Transparent
Orientation
Portrait
Pocket Size
A4 Pockets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome