Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Mobile Computers & Accessories
CT40 4gb/32GB 5in HD N6603 Standard
By Honeywell
Order Code:
ZT1561124S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1399.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-computers-and-accessories/ct40-4gb-32gb-5in-hd-n6603-standard/p/ZT1561124S
Add to quotation
View all Mobile Computers & Accessories
Description
Ct40 4gb/32gb 5in Hd N6603 Std Imgr 13mp Wlan Bt5.0 Andr7 Gms
Specifications
Specifications for CT40 4gb/32GB 5in HD N6603 Standard
Width
77mm
Height
162mm
Depth
18.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome