KATAME CPU Holder, Large Model, For Desktop/Workstation Computers, White

Order Code: ZT2726102S

£139.99 Inc VAT (20%)


Description

KATAME CPU holder, large model, for desktop/workstation computers, white. Supplied = assembled. Height adjustment range = 390 - 570 mm. Width adjustment range = 156 - 205 mm. Max. load = 30 kg. Height = 632 mm. Width = 261 mm. Product type = PC holders. The use of recycled ABS makes this product both attractive and durable. Easy assembly, encases almost all PCs, can be mounted horizontally and vertically. Adjustable height and width. This large KATAME CPU holder is suitable for desktop/workstation computers. It is easy to secure vertically or horizontally and provides a secure fit for most PCs.

See full description
Specifications for KATAME CPU Holder, Large Model, For Desktop/Workstation Computers, White
  • Product Type
    PC Holders
  • Supplied
    Assembled
  • Height
    632mm
  • Width Adjustment Range
    156 - 205mm
  • Adjustable Height Range
    390 - 570mm
  • Width
    261mm
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome