iPad 7th Gen Slim Folio Case Graphite

Order Code: ZT1534627S

£119.99 Inc VAT (20%)


Description

iPad 7th Gen Slim Folio Case Graphite Now you can enjoy laptop-like typing anywhere. This all-in-one case is easy to use and carry around, all while keeping your iPad safe from bumps, scratches, and spills. No matter where you need to get your work done ó the backyard, a desk, or even your lap ó Slim Folio locks your iPad at an optimal angle for typing, viewing, or sketching.

Slim Folio offers three unique modes to help you accomplish any task.
Type Mode: Just dock the keyboard upright and type away.
Sketch Mode: Collapse the iPad screen to take notes or draw with Logitech CrayonÆ.
Read Mode: Fold the keyboard back to read books, articles, and more.

Enjoy hours of comfortable, flexible typing thanks to large, well-spaced keys stretched edge-to-edge so your hands wonít feel crowded. Our premium keyboards are designed to deliver the perfect bounce every time you press a key for fast, accurate typing. With a full row of shortcut keys, you can perform your favourite iOS-specific actions and optimise your productivity.

n Type Mode, Slim Folio holds your iPad at a 58 degree angle thatís great for getting work done with the keyboard. Collapse the case and Slim Folio will hold your iPad at a comfortable 10 degree angle thatís optimal for viewing your favourite shows, handwriting notes, drawing, and more.

See full description
Specifications for iPad 7th Gen Slim Folio Case Graphite
  • Material
    Fabric/Plastic
  • Connectivity Type
    Bluetooth
  • With Keyboard
    Yes
  • Model Specific
    iPad (7th and 8th Gen)
  • Case Colour
    Graphite
  • Colour
    Grey
  • Power Source
    2x Coin Cell Batteries
  • Weight
    495g
  • Type
    Tablet Cases
  • Brand Compatibility
    Apple
  • Connection
    Bluetooth
  • Power
    2x Coin Cell Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome