0
1

Mobile Motorcycle Mount Bar Mount - Black

Order Code: ZT3673502S

£99.99 Inc VAT (20%)


Description

A versatile, bomb-proof motorcycle phone mount that is beautiful, durable, adjustable, and delightfully easy to use. Stop hassling with mounting systems that are bulky, fidgety, and unsightly. Securely installs on a wide variety of handlebars (from 7/8" to 1.25" diameter) Features an ultra-strong magnetic/mechanical mounting technology (called SlimLink) that grabs and locks your phone so effortlessly, it feels like magic. Remove your phone instantly with the press of a button-even with riding gloves on. A rigid adjustment arm lets you customize your phone position for optimized viewing. Remove the arm for lower-profile mounting. Best-in-class vibration isolator prevents phone damage, yet preserves enough stiffness so you can easily interact with your phone while mounted. Weatherproof machined and anodized aluminum construction with stainless steel fasteners.

Requires a Peak Design Case or Universal Adapter (sold separately) .

See full description
Specifications for Mobile Motorcycle Mount Bar Mount - Black
  • Product Type
    Motorcycle Phone Mount
  • Material
    Stainless Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome