Outdoor Fire Pit with Screen Cover & Poker, Wood Burning Firebowl, Bronze

Order Code: ZT3351862S

£109.99 Inc VAT (20%)


Description

STAY WARM: The fire pits for garden provide plenty of holding room for charcoal to produce an abundance of heat, keeping you warm for extended periods and creating a soothing environment outdoorsUNIQUE DESIGN: This outdoor fire pit features hexagonal basin body with stylish diamond patterns. It's a special focal point to any backyard, patio, or deck, ideal for creating a captivating atmosphere in cool eveningSAFETY CONCERNS: The mesh lid can keep spark, embers and debris from flying out. Equipped with a fire poker, more safe for you to move wood logs. The round handle on the lid makes it convenient for you to openQUALITY MATERIAL: Constructed of strong metal, the fire bowl has a long-time service life and not easy to breakdown. The surface of the fire bowls for garden has been treated to withstand high temperaturesFIREPIT INFORMATION: Overall Dimension: 62.5L x 55W x 63Hcm

See full description
Specifications for Outdoor Fire Pit with Screen Cover & Poker, Wood Burning Firebowl, Bronze
  • Colour
    Bronze
  • Product Type
    Outdoor Fire Pit
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome