Peak Design Mobile Bike Mount Out Front - Black

Order Code: ZT3673511S

£71.99 Inc VAT (20%)


Description

The streamlined yet rugged Out Front Bike Mount lets you rigidly mount your phone to your bike's handlebars, access it instantly, and even flip it up to film your ride. Built from ultralight machined/anodized aluminum, the Out Front Bike Mount features an ultra-strong magnetic/mechanical mounting technology (called SlimLink) that grabs and locks so effortlessly, it feels like magic. Remove your phone instantly with the press of a button. Designed to hold your phone in front of your handlebars for optimized viewing, it can also be configured to sit below or behind your handlebars to accommodate bike computers. An included thumbscrew lets you reposition your phone on-the-fly to film your ride. And an included accessory mount lets you attach a bike light or action camera. Whether it's a quick commute or a century ride down gravel trails, the Out Front Bike Mount keeps your phone safe and viewable always.
Includes sizing collars to attach to the following bar diameters: 22.2mm (7/8") , 25.4mm (1") , 31.8mm (1-1/4") Not compatible with 35mm bars, tapered bars, or non-round bars. See this article for more info on bar compatibility.

Requires a Peak Design Case or Universal Adapter (sold separately) .

See full description
Specifications for Peak Design Mobile Bike Mount Out Front - Black
  • Colour
    Black
  • Product Type
    Bike Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome