Peak Design Mobile Wireless Charging Stand - Black

Order Code: ZT3673507S

£79.99 Inc VAT (20%)


Description

Part desktop sculpture, part charging phone stand, our Wireless Charging Stand is made out of precision-machined anodized aluminum and adjusts with an ultra-smooth friction hinge to find your optimal viewing angle. Magnetically grabs your phone with a satisfying 'pop' and holds it in portrait or landscape mode. The magnets, charging components, and chassis are each custom-designed to optimize charging alignment, charging speed, and heat dissipation. This unique mounting system is called SlimLink™‚ and it's so fast and secure, it borders on magic. A grippy silicone base and solid aluminum build allows for 1-handed phone removal‚ the stand stays put, unlike with other magnetic chargers. Hinged construction lets you infinitely adjust viewing angle, and also fold the stand flat for easy transport. Elegant, functional, and beautiful, it's the charging stand that your desk or bedside table deserves.
Requires a Peak Design Case, Universal Adapter, MagSafe phone or MagSafe Phone Case.

Requires a USB-C power adapter that can supply 20W/12V output. Need one? Add a Wall Power Adapter here.

See full description
Specifications for Peak Design Mobile Wireless Charging Stand - Black
  • Colour
    Black
  • Material
    Silicone
  • Product Type
    Wireless Charging Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome