Wide Angle/Macro Lens for Samsung Galaxy S2

Order Code: ZT4129595S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Tanla Wide Angle/Macro Lens for Samsung Galaxy S2.The Macro Lens screws on to the cover and if required the Wide Angle Lens screws on top of the Macro Lens.
TANLA SKU: VTE005 Barcode: 5055469501167 MPN: CAM-00001381

Features:
Magnification: Wide 0.68x + Super Macro.
Samsung Galaxy SII cover to fix the lens.
Make your pictures incredible.


The Galaxy camera is amazing but make your pictures incredible by using these lenses.

Also available is the telephoto and fisheye lenses

Product Specification:
Magnification: Wide 0.68x + Super Macro
Samsung Galaxy SII cover to fix the lens
Dimensions: 20mm x 11.2mm
Weight: 6.2g

See full description
Specifications for Wide Angle/Macro Lens for Samsung Galaxy S2
  • Colour
    Tan
  • Product Type
    Wide Angle/Macro Lens
  • Weight
    6.2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome