0
1
2
3
4
5

Magsafe Case for iPhone 13 Pro Eldur

Order Code: ZT3949543S

£22.49 Inc VAT (20%)


Description

NJORD SKU: GRA010 Barcode: 8720574620245 MPN: 8720574620245

Features
Works with Apple MagSafe magnetic wireless charging system
2m drop protection and raised edges to protect your screen
Salmon Leather inlays are cut perfectly to fit
Microber inlays keeps your iPhone in perfect condition
Feather-light case in premium Icelandic Salmon Leather
The Njord Magsafe Case for iPhone 13 Pro has a unique design that features sustainably produced Premium Icelandic Salmon leather, making it the perfect fashion accessory to keep your iPhone safe in style. This case has been designed to work perfectly with all Apple MagSafe magnetic accessories, including the MagSafe wireless charging system - as well as any other Wireless Charger!



A responsible design statement

Protect your iPhone 13 Pro in style with this iconic Icelandic salmon leather case. Njor byELEMENTS creates stylish and functional fashion accessories for Apple devices, featuring premium and sustainably produced materials like genuine Icelandic Salmon Leather. Experience the quality, craftsmanship and great attention to detail with any of the four beautiful dark Nordic colour combinations!



Sustainably produced Premium Icelandic Salmon Leather

Our Njord MagSafe case features premium Icelandic salmon leather of the highest quality, which is sustainably produced with zero carbon footprint at our leather tannery in Saurkrkur, Iceland. Salmon leather is a unique material thats not only beautiful and refined to the touch, but also strong and durable. Salmon leather is a sustainable and ethical choice for premium leather.



Works with MagSafe - Designed for iPhone 13 Pro

Njord MagSafe cases have been designed to work perfectly with all Apple MagSafe accessories, including the MagSafe wireless charging system - as well as any other Wireless Charger! The innovative MagSafe ring on the back of the case protects the Salmon leather from direct contact with chargers and preserves and protects the refined Salmon Leather texture from daily charging wear.



2m Drop Protection

Your iPhone 13 Pro deserves the best protection! Njord cases not only look good but also offers Military Standard 810G level protection with 2m Drop Protection against those accidental drops. Thanks to the addition of key protective features and all-around protection, this Njord case keeps your iPhone 13 safe in style day in, day out.



Keep your iPhone in perfect condition

To keep your iPhone in perfect condition, the Njord MagSafe cases have a genuine microfiber lining on the inside of the case. The silky soft microfiber lining protects the back of your iPhone and features the story of Njord, the god of the seas the inspiration for our Salmon Leather collection.



Craftsmanship Meets Precise Engineering

All our Njord MagSafe cases are engineered and designed to fit perfectly, with generous camera openings designed never to interfere with your phones performance yet offer protection for your lenses at the same time. Precise engineering not only means drop protection with a perfect fit but also buttons that click!



Zero-Carbon Footprint

The Salmon leather is produced in Iceland with zero carbon footprint - utilizing the countries sustainable and renewable energy resources like geothermal and hydro energy.

See full description
Specifications for Magsafe Case for iPhone 13 Pro Eldur
  • Product Type
    Magsafe Case
  • Colour
    Eldur

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome