0
1
2

Polyester Mobile Phone Case Belt Clip 165 x 80mm

Order Code: ZT1096014S

£4.99 Inc VAT (20%)
£5.9916.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Protect your mobile phone from knocks and scratches with this tough polyester phone case with belt clip.

Features and Benefits
• Made to fit most standard belt sizes
• Keeps you connected without worries of damaging or losing your phone
• Sturdy polyester construction
• Hook and loop front flap closure for security

Contents
• Mobile phone case
• Belt loop and clip

See full description
Specifications for Polyester Mobile Phone Case Belt Clip 165 x 80mm
  • Application
    Mobile Phone
  • Length
    80mm
  • Type
    Belt Pouch
  • Width
    165mm
  • Material
    Polyester
  • MFR Part No.
    HMCMW014
  • Colour
    Red/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome