Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
110 1.8in 4G Dual Sim - Blue Phone
By Nokia
Order Code:
ZT5114405S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/110-1-8in-4g-dual-sim-blue-phone/p/ZT5114405S
Add to quotation
View all Mobile Phones
Description
Nokia 110 1.8 Inch 4G Dual SIM Midnight Blue Mobile Phone
Specifications
Specifications for 110 1.8in 4G Dual Sim - Blue Phone
Product Type
Mobile Phones
Colour
Midnight Blue
Operating System
S30+
Connection
Bluetooth 5.0
Memory (RAM)
48MB
Processor
Unisoc T117
Memory
128MB
Screen Size
1.8in
SIM Slots
Dual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome