Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
2.8In 4G 128MB Pink Barbie Flip Phone
By HMD
Order Code:
ZT5151568S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/2-8in-4g-128mb-pink-barbie-flip-phone/p/ZT5151568S
Add to quotation
View all Mobile Phones
Description
HMD TA-1681 2.8 Inch 4G 128MB Pink Barbie Flip Phone
Specifications
Specifications for 2.8In 4G 128MB Pink Barbie Flip Phone
Product Type
Mobile Phones
Memory (RAM)
64MB
Processor
Unisoc T107
Connection
Bluetooth 5.0
Memory
128MB
Colour
Power Pink
Operating System
S30+
Weight
123.5g
Screen Size
2.8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome