Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
200 6.7" 5G QS7 Gen 3 8GB 256GB Green
By Honor
Order Code:
ZT5116041S
£529.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
529.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/200-6-7-inch-5g-qs7-gen-3-8gb-256gb-green/p/ZT5116041S
Add to quotation
View all Mobile Phones
Description
Honor 200 6.7 Inch 5G Qualcomm Snapdragon 7 Gen 3 8GB RAM 256GB Storage Emerald Green Mobile Phone
Specifications
Specifications for 200 6.7" 5G QS7 Gen 3 8GB 256GB Green
Product Type
Mobile Phones
Processor
Snapdragon 7 Gen 3
Operating System
MagicOS 8.0
Screen Size
6.7in
Colour
Emerald Green
Memory
256GB
Memory (RAM)
8GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome