Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
200 Lite 6.7" 5G 6080 8GB 256GB Black
By Honor
Order Code:
ZT5116064S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/200-lite-6-7-inch-5g-6080-8gb-256gb-black/p/ZT5116064S
Add to quotation
View all Mobile Phones
Description
Honor 200 Lite 6.7 Inch 5G MediaTek Dimensity 6080 8GB RAM 256GB Storage Midnight Black Mobile Phone
Specifications
Specifications for 200 Lite 6.7" 5G 6080 8GB 256GB Black
Product Type
Mobile Phones
Processor
MediaTek Dimensity
Screen Size
6.7in
Weight
166g
Colour
Midnight Black
Operating System
Android 14
Memory
256GB
Memory (RAM)
8GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome