Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
200 Lite 6.7" 5G 6080 8GB 256GB Blue
By Honor
Order Code:
ZT5116049S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 28th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/200-lite-6-7-inch-5g-6080-8gb-256gb-blue/p/ZT5116049S
Add to quotation
View all Mobile Phones
Description
Honor 200 Lite 6.7 Inch 5G MediaTek Dimensity 6080 8GB RAM 256GB Storage Starry Blue Mobile Phone
Specifications
Technical Information
Specifications for 200 Lite 6.7" 5G 6080 8GB 256GB Blue
Product Type
Mobile Phones
Screen Size
6.7in
Operating System
Android 14
Colour
Starry Blue
Weight
166g
Memory
256GB
Processor
MediaTek Dimensity
Memory (RAM)
8GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome