Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
200 Pro 6.78" QS7 G3 12GB 256GB Black
By Honor
Order Code:
ZT5116084S
£739.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
739.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/200-pro-6-78-inch-qs7-g3-12gb-256gb-black/p/ZT5116084S
Add to quotation
View all Mobile Phones
Description
Honor 200 Pro 6.78 Inch 5G Qualcomm Snapdragon 7 Gen 3 12GB RAM 512GB Storage Black Mobile Phone
Specifications
Specifications for 200 Pro 6.78" QS7 G3 12GB 256GB Black
Product Type
Mobile Phones
Operating System
MagicOS 8.0
Weight
199g
Memory
512GB
Processor
Snapdragon 7 Gen 3
Screen Size
6.78in
Colour
Black
Memory (RAM)
12GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome