200 Pro 6.78" QS7 G3 12GB 256GB White

Order Code: ZT5116068S

£739.99 Inc VAT (20%)


Description

Honor 200 Pro 6.78 Inch 5G Qualcomm Snapdragon 7 Gen 3 12GB RAM 512GB Storage Moonlight White Mobile Phone

Specifications for 200 Pro 6.78" QS7 G3 12GB 256GB White
  • Product Type
    Mobile Phones
  • Memory
    512GB
  • Processor
    Snapdragon 7 Gen 3
  • Weight
    199g
  • Colour
    Moonlight White
  • Screen Size
    6.78in
  • Operating System
    MagicOS 8.0
  • Memory (RAM)
    12GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome